Zoro Homepage

Double-End Truck Wrench, 16 In.

  • Mfr # TR2A

  • Zoro # G6503533


product price: $46.39
/ea

Key Features

Socket Sizes (In.)
1" Hex w/ 5/8" Sqare x 1-3/16"
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Sockets Included
1 in Hex w/ 5/8 in Sqare x 1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2A
Zoro #
G6503533
UPC #
703382325128
Country of Origin
United States

Dimensions

Socket Sizes (In.)
1" Hex w/ 5/8" Sqare x 1-3/16"
Overall Length
16 in
Length (In.)
16 in
Wrench Length
16 in
Socket Depth
Standard
Socket Size
1 1/2 in Hex
Socket Size - Lug Nuts
1 3/16 in
Overall Length - Maximum
16 in
Socket Size - Budd Wheel Nuts
1 in with 5/8 in Square

Description

Double-End Truck Wrench, Socket Size 1 1/2 in Hex, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Bobcat Equipment, Caterpillar Equipment, Hub Piloted Wheels, Overall Length 16 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.