Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 16 In.

  • Mfr # TR99

  • Zoro # G7118912


product price: $50.19
/ea

Key Features

Socket Sizes (In.)
33mm w/ 13/16" sq. X 1-1/2"
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Hex (mm)
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR99
Zoro #
G7118912
UPC #
703382325197
Country of Origin
United States

Dimensions

Socket Sizes (In.)
33mm w/ 13/16" sq. X 1-1/2"
Overall Length
16 in
Length (In.)
16 in
Socket Depth
Standard
Socket Size
33 mm with 13/16 in Square x 1 1/2 in
Wrench Length
16 in
Overall Length - Maximum
16 in
Socket Size - Budd Wheel Nuts
33 mm with 13/16 in Square
Socket Size - Lug Nuts
1 1/2 in

Details

Item
Double-End Truck Wrench
Material
Alloy Steel
Hex (mm)
33
Sockets Included
33mm w/ 13/16 in sq X 1-1/2 in
Number of Wrench Heads
2
Compatible with Product Type
Lug Nuts
Corrosion Resistant
No
Socket Shape
4-Point, 6-Point
For Vehicle Type
Pick-Up Trucks
Measurement Type
Metric, SAE
Weight
4.5 lb
Finish
Electrostatic Paint
Non-Sparking
No
Ratcheting
No
Number of Heads
2
System of Measurement
Metric, SAE
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles
Tool Type
Double-Ended Lug Wrench
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts

Description

Double-End Truck Wrench, Socket Size 33 mm with 13/16 in Square x 1 1/2 in, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Metric, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.