Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 21 mm Square

  • Mfr # TRM6

  • Zoro # G1508726


product price: $57.69
/ea

Key Features

Type
Metric
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Sockets Included
21mm sq x 41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM6
Zoro #
G1508726
UPC #
703382325562
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Socket Size
21 mm Square x 41 mm
Socket Depth
Standard
Wrench Length
16 in
Socket Size - Lug Nuts
41 mm
Socket Size - Budd Wheel Nuts
21 mm Square
Overall Length - Maximum
16 in

Details

Item
Double-End Truck Wrench
Type
Metric
Material
Alloy Steel
Sockets Included
21mm sq x 41mm
Weight
4.5 lb
Finish
Electrostatic Paint
Non-Sparking
No
Compatible with Product Type
Lug Nuts
Corrosion Resistant
No
Measurement Type
Metric
Ratcheting
No
Socket Shape
4-Point, 6-Point
For Vehicle Type
Pick-Up Trucks
Number of Wrench Heads
2
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
Number of Heads
2
Tool Type
Double-Ended Lug Wrench
System of Measurement
Metric

Description

Double-End Truck Wrench, Socket Size 21 mm Square x 41 mm, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.