Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 24 mm x 33 mm

  • Mfr # TRM2

  • Zoro # G3507314


product price: $51.39
/ea

Key Features

Type
Metric
Overall Length
16 in
Material
Alloy Steel
Length (In.)
16 in
Sockets Included
24mm x 33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM2
Zoro #
G3507314
UPC #
703382325524
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Overall Width
1 1/2 in
Socket Size
24 mm, 33 mm
Overall Length - Maximum
16 in
Socket Size - Lug Nuts
24 mm, 33 mm

Details

Item
Lug Nut Wrench
Type
Metric
Material
Alloy Steel
Sockets Included
24mm x 33mm
Number of Wrench Heads
2
For Vehicle Type
Buses, Tractors, Trucks
Socket Shape
6-Point
Finish
Electrostatic Paint
Corrosion Resistant
No
Compatible with Product Type
Lug Nuts
Measurement Type
Metric
Non-Sparking
No
Weight
4.4 lb
Ratcheting
No
Non-Magnetic
No
Leverage Bar Hole
Yes
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles
Tool Type
Double-Ended Lug Wrench
Number of Heads
2
System of Measurement
Metric
Compatible Product Type
Standard Lug Nuts
Includes Leverage Bar Hole
Leverage Bar Hole Included

Description

Lug Nut Wrench, Socket Size 24 mm, 33 mm, Socket Shape 6-Point, Number of Wrench Heads 2, For Vehicle Type Buses, Tractors, Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Overall Width 1 1/2 in, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.