Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Truck Wrench, 27 mm x 30 mm

  • Mfr # TRM3

  • Zoro # G1825957


product price: $49.89
/ea

Key Features

Type
Metric
Overall Length
16 in
Material
Alloy Steel
Sockets Included
27mm x 30mm w/ 1-3/4 in stud depth
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM3
Zoro #
G1825957
UPC #
703382325531
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Wrench Length
16 in
Socket Depth
Deep
Socket Size
27 mm x 30 mm
Overall Length - Maximum
16 in
Socket Size - Lug Nuts
27 mm, 30 mm

Details

Item
Double-End Truck Wrench
Type
Metric
Material
Alloy Steel
Sockets Included
27mm x 30mm w/ 1-3/4 in stud depth
Measurement Type
Metric
Compatible with Product Type
Lug Nuts
Non-Sparking
No
Weight
4.6 lb
Corrosion Resistant
No
Socket Shape
6-Point
Finish
Electrostatic Paint
Number of Wrench Heads
2
For Vehicle Type
Pick-Up Trucks
Ratcheting
No
Compatible Product Type
Standard Lug Nuts
Tool Type
Double-Ended Lug Wrench
System of Measurement
Metric
Number of Heads
2
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles

Description

Double-End Truck Wrench, Socket Size 27 mm x 30 mm, Socket Shape 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.