Zoro Homepage

Double-End Truck Wrench, Heavy-Duty SAE

  • Mfr # TR10

  • Zoro # G0685657


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty SAE
Overall Length
29 1/2 in
Material
Alloy Steel
Length (In.)
29 1/2 in
Sockets Included
1-3/4 in Hex and 15/16 in Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR10
Zoro #
G0685657
UPC #
703382344013
Country of Origin
United States

Dimensions

Overall Length
29 1/2 in
Length (In.)
29 1/2 in
Wrench Length
29 1/2 in
Socket Size
1 3/4 in Hex x 15/16 in Square
Socket Depth
Standard
Socket Size - Budd Wheel Nuts
15/16 in Square
Overall Length - Maximum
29 1/2 in
Socket Size - Lug Nuts
1 3/4 in

Details

Item
Double-End Truck Wrench
Type
Heavy Duty SAE
Material
Alloy Steel
Sockets Included
1-3/4 in Hex and 15/16 in Square
Compatible with Product Type
Lug Nuts
Corrosion Resistant
No
Measurement Type
SAE
For Vehicle Type
Pick-Up Trucks
Ratcheting
No
Weight
12.2 lb
Number of Wrench Heads
2
Finish
Electrostatic Paint
Non-Sparking
No
Socket Shape
4-Point, 6-Point
Number of Heads
2
Compatible Vehicle Type
Heavy Duty Trucks, Off-Road Vehicles
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
System of Measurement
SAE
Tool Type
Double-Ended Lug Wrench

Description

Double-End Truck Wrench, Socket Size 1 3/4 in Hex x 15/16 in Square, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 29 1/2 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.