Zoro Homepage

Drain Pan, 31/32 gal. Capacity, Plastic

  • Mfr # 30600

  • Zoro # G6106396


product price: $34.15
/ea

Key Features

Capacity (Gal.)
24/25
Construction
Plastic
Dia.
22-1/2 in to 24-1/2 in
Length
21 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30600
Zoro #
G6106396
UPC #
703382306004
Country of Origin
United States

Dimensions

Dia.
22-1/2 in to 24-1/2 in
Length
21 in
Width
11 in
Height (In.)
6 in
Overall Width
11 in
Overall Height
6 in
Overall Diameter
24 1/2 in
Overall Length
21 in

Details

Item
Drain Pan
Capacity (Gal.)
24/25
Construction
Plastic
Features
Securely Catches Oil and Grease, Fits Most 10-Hole Super Single and Dual Disc Wheels
Color
Orange
Pan Type
Drain Pan
Capacity
0.97 gal
Material
Plastic

Description

Drain Pan, Pan Type Drain Pan, Material Plastic, Capacity 0.97 gal, Overall Diameter 24 1/2 in, Overall Height 6 in, Overall Length 21 in, Overall Width 11 in, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.