Zoro Homepage

Drill Bit, Silver, Steel

  • Mfr # 29982

  • Zoro # G6164785


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
5-1/4 in L x 1/4 in W x 1/4 in H
Number of Pieces
1
For Use With
29980
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29982
Zoro #
G6164785
UPC #
703382299825
Country of Origin
United States

Dimensions

Size
5-1/4 in L x 1/4 in W x 1/4 in H
Width
0.25 in
Length
5 1/4 in
Overall Length
5 1/4 in
Overall Width
1/4 in

Details

Material
Steel
Number of Pieces
1
For Use With
29980
Item
Drill Bit
Used For
TPMS Sensor Saver System
Color
Silver

Description

Drill Bit, Material Steel, Overall Length 5 1/4 in, Overall Width 1/4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.