Zoro Homepage

Dual Wheel Lug Stud Remover

  • Mfr # 30165

  • Zoro # G2620195


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Material
Alloy Steel
Sockets Included
13/16 in Square
Measurement Type
SAE
Bolt Clearance
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30165
Zoro #
G2620195
UPC #
703382301658
Country of Origin
United States

Dimensions

Overall Length
2 in
Socket Depth
Standard
Socket Size
13/16 in
Drive Size
1 1/2 in

Details

Item
Dual Wheel Lug Stud Remover
Material
Alloy Steel
Sockets Included
13/16 in Square
Measurement Type
SAE
Bolt Clearance
1 in
Non-Sparking
No
Tether Ready
No
Drive Type
Hand
Impact Rated
No
Insulated
No
Socket Shape
Spline
Finish
Unfinished
Non-Magnetic
No
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Dual Wheel Lug Stud Remover, Hand, Unfinished, Spline, Socket Size 13/16 in, Bolt Clearance 1 in, Drive Size 1 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.