Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Europaste Tire Lubricant, 8 lb.

  • Mfr # 35848

  • Zoro # G3726563


product price: $42.39
/ea

Key Features

Container Type
Bucket
Used For
Tire Mounting
Rust Inhibitor
Yes
Features
Dries Tacky to Prevent Rim Lippage
Size
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35848
Zoro #
G3726563
UPC #
703382358485
Country of Origin
United States

Dimensions

Size
8 lb
Container Size
8 lb

Details

Container Type
Bucket
Used For
Tire Mounting
Item
Tire Lubricant
Rust Inhibitor
Yes
Features
Dries Tacky to Prevent Rim Lippage
Type
Bucket
Number of Pieces
1
Material
Water Based
Color
White
Application
Tire Mounting
Product Type
Tire Installation Lubricants
Flash Point
399 Degrees F
Minimum pH Level
9
Net Weight
8 lb
Functions
Rust Inhibitor
Series
Euro Paste
Maximum pH Level
10
Product Form
Paste

Description

Tire Lubricant, Product Type Tire Installation Lubricants, Product Form Paste, Container Size 8 lb, Standards Not Applicable, Application Tire Mounting, Functions Rust Inhibitor, Color White, Container Type Bucket, Features Dries Tacky to Prevent Rim Lippage, Flash Point 399 Degrees F, Maximum pH Level 10, Minimum pH Level 9, Net Weight 8 lb, Series Euro Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.