Zoro Homepage

Heavy Paste Lubricant, 25 lb.

  • Mfr # 35840

  • Zoro # G3698877


product price: $73.15
/ea

Key Features

Size
25 lb
Used For
Tires
Leak Detector
Yes
Container Type
Pail
Features
Mix with Water Makes Up To 15 gal, Vegetable Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35840
Zoro #
G3698877
UPC #
703382358409
Country of Origin
United States

Dimensions

Size
25 lb
Container Size
25 lb

Details

Used For
Tires
Leak Detector
Yes
Item
Heavy Paste Lubricant
Container Type
Pail
Features
Mix with Water Makes Up To 15 gal, Vegetable Based
Application
Bead Packing, Tire Mounting
Color
Amber
Type
Pail
Number of Pieces
1
Material
Water Based
Product Type
Tire Installation Lubricants
Odor
Odorless
Minimum pH Level
9.5
Net Weight
25 lb
Series
Heavy Paste
Flash Point
399 Degrees F
Maximum pH Level
10.5
Product Form
Paste

Description

Heavy Paste Lubricant, Product Type Tire Installation Lubricants, Product Form Paste, Container Size 25 lb, Standards Not Applicable, Application Bead Packing, Tire Mounting, Color Amber, Container Type Pail, Features Mix with Water Makes Up To 15 gal, Vegetable Based, Flash Point 399 Degrees F, Maximum pH Level 10.5, Minimum pH Level 9.5, Net Weight 25 lb, Odor Odorless, Series Heavy Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.