Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Bead Brkr, 50 In, 80In Extended Lg, Stl

  • Mfr # 35926

  • Zoro # G2200904


product price: $290.83
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Truck and Bus Tires
Size
80 in Extended Length
Number of Pieces
1
Features
1 Piece, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35926
Zoro #
G2200904
UPC #
703382359260
Country of Origin
United States

Dimensions

Size
80 in Extended Length
Length
50 in
Overall Length
50 in

Details

Material
Steel
Application
For Truck and Bus Tires
Number of Pieces
1
Features
1 Piece, Heavy Duty
Used For
Truck and Bus Tires
Item
Impact Bead Breaker
Product Type
Impact Bead Breaker
Compatible Tire Type
Bus Tires, Truck Tires

Description

Impact Bead Breaker, Product Type Impact Bead Breaker, Material Steel, Overall Length 50 in, Compatible Tire Type Bus Tires, Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.