Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers

  • Mfr # 30110-06

  • Zoro # G3740676


product price: $19.84
/ea

Key Features

Material
Steel
Size
1/2 in Drive
Number of Pieces
1
Features
1 Piece
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30110-06
Zoro #
G3740676
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in Drive
Length
3 in
Stock Size
1/2 in
Overall Length
3 in

Details

Material
Steel
Number of Pieces
1
Features
1 Piece
Item
Impact Extension
Includes
Large and Small Rollers
Product Type
Impact Extension

Description

Impact Extension, Product Type Impact Extension, Material Steel, Overall Length 3 in, Stock Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.