Impact Separator, 36 1/2 In.
Mfr # T39B
Zoro # G6436613
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Made in USA, Removes Ball Joints, Separates Shock Absorber Links and Tie Rods
Includes
35939-01 T39B-1 Tie Rod Fork, 35939-02 T39B-2 Ball Joint Fork
Length
36.5 in
Used For
Compact Cars and Light Duty Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39B
Zoro #
G6436613
UPC #
703382359390
Country of Origin
United States
Dimensions
Length
36.5 in
Overall Length
36 1/2 in
Details
Material
Steel
Features
Made in USA, Removes Ball Joints, Separates Shock Absorber Links and Tie Rods
Item
Impact Separator
Includes
35939-01 T39B-1 Tie Rod Fork, 35939-02 T39B-2 Ball Joint Fork
Used For
Compact Cars and Light Duty Trucks
Color
Blue
Product Type
Impact Separator Tool
Compatible Tire Type
Automobile Tires, Truck Tires
Description
Impact Separator, Product Type Impact Separator Tool, Material Steel, Overall Length 36 1/2 in, Includes 35939-01 T39B-1 Tie Rod Fork, 35939-02 T39B-2 Ball Joint Fork, Color Blue, Compatible Tire Type Automobile Tires, Truck Tires, Features Made in USA, Removes Ball Joints, Separates Shock Absorber Links and Tie Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.