Zoro Homepage

Impact Sockets, Off-Road Budd

  • Mfr # 30149

  • Zoro # G0314736


product price: $54.15
/ea

Key Features

Socket Type
Square
Overall Length
1 1/2 in
SAE or Metric
SAE
Material
Steel
Drive Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30149
Zoro #
G0314736
UPC #
703382301498
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Drive Size
1 in
Size
13/16 in

Details

Item
Impact Socket
Socket Type
Square
SAE or Metric
SAE
Material
Steel
Features
Off-Road Budd
Impact Rated
Yes

Description

Impact Socket, Steel, Drive Size 1 in, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.