Lock Ring Tool, 18 In, 11/16 In Stk, Stl
Mfr # 32127
Zoro # G3362667
product price: $36.89
/eaKey Features
Material
Steel
Application
For Continuous Side Rings On Trucks
Size
11/16 in Stock
Number of Pieces
1
Features
Long Tapered Curved End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32127
Zoro #
G3362667
UPC #
703382321274
Country of Origin
United States
Dimensions
Size
11/16 in Stock
Length
18 in
Stock Size
11/16 in
Overall Length
18 in
Details
Material
Steel
Application
For Continuous Side Rings On Trucks
Number of Pieces
1
Features
Long Tapered Curved End
Used For
Removing Most Truck Lock Rings
Item
Continuous Side-Ring Lock Tool
Product Type
Lock Ring Tool
Compatible Tire Type
Truck Tires
Description
Continuous Side-Ring Lock Tool, Product Type Lock Ring Tool, Material Steel, Overall Length 18 in, Compatible Tire Type Truck Tires, Features Long Tapered Curved End, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.