Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Ring Tool, 18 In, 11/16 In Stk, Stl

  • Mfr # 32128

  • Zoro # G1119632


product price: $41.79
/ea

Key Features

Material
Steel
Application
For 2-Piece Truck Rims
Size
11/16 in Stock
Number of Pieces
1
Features
Removes continuous Side Rings on Two-Piece Truck Rims, Removes most Truck Lock Rings, Use in pairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32128
Zoro #
G1119632
UPC #
703382321281
Country of Origin
United States

Dimensions

Size
11/16 in Stock
Length
18 in
Stock Size
11/16 in
Overall Length
18 in

Details

Material
Steel
Application
For 2-Piece Truck Rims
Number of Pieces
1
Features
Removes continuous Side Rings on Two-Piece Truck Rims, Removes most Truck Lock Rings, Use in pairs
Used For
2 Piece Truck Rims, Multipiece and Hub Style Wheels
Item
Lock Ring Tool
Product Type
Lock Ring Tool
Compatible Tire Type
Truck Tires

Description

Lock Ring Tool, Product Type Lock Ring Tool, Material Steel, Overall Length 18 in, Compatible Tire Type Truck Tires, Features Removes continuous Side Rings on Two-Piece Truck Rims, Removes most Truck Lock Rings, Use in pairs, Stock Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.