Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Wrench, 20in.L, Steel, 4 Way

  • Mfr # 35620

  • Zoro # G3729866


product price: $30.39
/ea

Key Features

Socket Sizes (In.)
3/4", 13/16", 7/8", 17mm
Type
4 Way
Overall Length
20 in
Material
Alloy Steel
Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35620
Zoro #
G3729866
UPC #
703382356207
Country of Origin
United States

Dimensions

Socket Sizes (In.)
3/4", 13/16", 7/8", 17mm
Overall Length
20 in
Length (In.)
20 in
Overall Width
20 in
Socket Size
17 mm, 3/4 in, 13/16 in, 7/8 in
Socket Size - Lug Nuts
17 mm, 3/4 in, 13/16 in, 7/8 in
Overall Length - Maximum
20 in

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Alloy Steel
Sockets Included
17 mm, 3/4 in, 13/16 in, 7/8 in
Ratcheting
No
For Vehicle Type
Cars, RVs, SUVs, Trucks, Vans
Leverage Bar Hole
No
Number of Wrench Heads
4
Compatible with Product Type
Lug Nuts
Socket Shape
6-Point
Weight
3.4 lb
Non-Sparking
No
Non-Magnetic
No
Finish
Electrostatic Paint
Measurement Type
Metric, SAE
Corrosion Resistant
No
Compatible Vehicle Type
Passenger Vehicles, RVs
System of Measurement
SAE, Metric
Includes Leverage Bar Hole
Leverage Bar Hole Not Included
Number of Heads
4
Compatible Product Type
Standard Lug Nuts
Tool Type
Cross Lug Wrench

Description

Lug Nut Wrench, Socket Size 17 mm, 3/4 in, 13/16 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 20 in, Alloy Steel, Electrostatic Paint, Overall Width 20 in, Metric, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.