Zoro Homepage

Manual Tire Changer, Bench Mount

  • Mfr # 38600

  • Zoro # G0759071


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty Steel
Type
Bench Mount
Application
For Tires with Rim dia From 4 to 12 in
Number of Pieces
10
Features
Square Base Prevents Turning in the Changer During Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38600
Zoro #
G0759071
UPC #
703382386006
Country of Origin
United States

Dimensions

Minimum Rim Outside Diameter
4 in
Minimum Rim Width
4 in
Maximum Rim Outside Diameter
12 in
Maximum Rim Width
12 in
Overall Height
16 1/2 in

Details

Material
Heavy-Duty Steel
Type
Bench Mount
Application
For Tires with Rim dia From 4 to 12 in
Number of Pieces
10
Features
Square Base Prevents Turning in the Changer During Use
Item
Manual Tire Changer
Includes
22 in Tire Snake Mount/Demount Tire Tool
Mount Type
Bench Mount
Power Source
Manual
Compatible Tire Type
ATV Tires, Lawn Mowers Tires, Motorcycle Tires, Car Tires, Utility Tires
Housing Material
Steel

Description

Manual Tire Changer, Mount Type Bench Mount, Phase Not Applicable, Minimum Rim Width 4 in, Maximum Rim Width 12 in, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Compatible Tire Type ATV Tires, Lawn Mowers Tires, Motorcycle Tires, Car Tires, Utility Tires, Power Source Manual, Current Not Applicable, Features Square Base Prevents Turning in the Changer During Use, Housing Material Steel, Includes 22 in Tire Snake Mount/Demount Tire Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.