Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Truck Wrench, 16 In.

  • Mfr # TRM6A

  • Zoro # G7145957


product price: $53.89
/ea

Key Features

Overall Length
16 in
Material
Alloy Steel
Sockets Included
33mm w/ 2mm sq x 41mm
Hex (mm)
21 x 41, 33
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM6A
Zoro #
G7145957
UPC #
703382325593
Country of Origin
United States

Dimensions

Overall Length
16 in
Length (In.)
16 in
Wrench Length
16 in
Socket Depth
Standard
Socket Size
33 mm with 21 mm Square x 41 mm
Overall Length - Maximum
16 in
Socket Size - Budd Wheel Nuts
33 mm with 21 mm Square
Socket Size - Lug Nuts
41 mm

Details

Item
Metric Truck Wrench
Material
Alloy Steel
Sockets Included
33mm w/ 2mm sq x 41mm
Hex (mm)
21 x 41, 33
Non-Sparking
No
Ratcheting
No
Number of Wrench Heads
2
Weight
4.5 lb
Corrosion Resistant
No
Compatible with Product Type
Lug Nuts
For Vehicle Type
Hub Piloted Wheels, Metric Inner/Outer Budd Nuts
Measurement Type
Metric
Finish
Electrostatic Paint
Socket Shape
4-Point, 6-Point
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
System of Measurement
Metric
Number of Heads
2
Tool Type
Double-Ended Lug Wrench
Compatible Vehicle Type
Buses, Farm Equipment, Off-Road Vehicles

Description

Metric Truck Wrench, Socket Size 33 mm with 21 mm Square x 41 mm, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Hub Piloted Wheels, Metric Inner/Outer Budd Nuts, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.