Zoro Homepage

Mount And Demount Bar, European, 30 In

  • Mfr # 39810

  • Zoro # G2533946


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Car, Motorcycle, Truck and Agricultural Tires
Size
3/4 in Stock
Number of Pieces
1
Features
Best if used in pairs, Designed for Mounting and Demounting Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39810
Zoro #
G2533946
UPC #
703382398108
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
30 in
Stock Size
7/8 in
Overall Length
30 in

Details

Material
Steel
Application
For Car, Motorcycle, Truck and Agricultural Tires
Number of Pieces
1
Features
Best if used in pairs, Designed for Mounting and Demounting Tires
Used For
Tires
Item
Mount And Demount Bar
Product Type
European Style Tools
Compatible Tire Type
Agricultural Tires, Automobile Tires, Motorcycle Tires, Truck Tires

Description

Mount And Demount Bar, Product Type European Style Tools, Material Steel, Overall Length 30 in, Compatible Tire Type Agricultural Tires, Automobile Tires, Motorcycle Tires, Truck Tires, Features Best if used in pairs, Designed for Mounting and Demounting Tires, Stock Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.