Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount/Demount Spoon, 18 In.

  • Mfr # 32121

  • Zoro # G6878943


product price: $32.19
/ea

Key Features

Material
Steel
Features
Designed for fast and efficient Tire changing
Used For
ATV and Light Trucks Tires, Car, Motorcycle
Color
Gray
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32121
Zoro #
G6878943
UPC #
703382321212
Country of Origin
United States

Dimensions

Length
18 in
Stock Size
11/16 in
Overall Length
18 in

Details

Material
Steel
Features
Designed for fast and efficient Tire changing
Used For
ATV and Light Trucks Tires, Car, Motorcycle
Color
Gray
Item
Mount/Demount Spoon
Product Type
Tire Mount/Demount Spoons
Compatible Tire Type
ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires

Description

Mount/Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 18 in, Color Gray, Compatible Tire Type ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires, Features Designed for fast and efficient Tire changing, Stock Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.