Mt and Demount Bar, 21 In, 7/8 In Stk
Mfr # 39806-T43C
Zoro # G4844637
product price: $44.35
/eaKey Features
Material
Steel
Size
7/8 in Stock
Features
Best if used in pairs, Designed for Mounting and Demounting Tires
Length
21 in
Used For
Car, Motorcycle, Truck and Agricultural Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39806-T43C
Zoro #
G4844637
UPC #
703382398061
Country of Origin
United States
Dimensions
Size
7/8 in Stock
Length
21 in
Stock Size
7/8 in
Overall Length
21 in
Details
Material
Steel
Features
Best if used in pairs, Designed for Mounting and Demounting Tires
Item
Mount and Demount Bar
Used For
Car, Motorcycle, Truck and Agricultural Tires
Product Type
European Style Tools
Compatible Tire Type
Agricultural Tires, Automobile Tires, Motorcycle Tires, Truck Tires
Description
Mount and Demount Bar, Product Type European Style Tools, Material Steel, Overall Length 21 in, Compatible Tire Type Agricultural Tires, Automobile Tires, Motorcycle Tires, Truck Tires, Features Best if used in pairs, Designed for Mounting and Demounting Tires, Stock Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.