Zoro Homepage

Mt and Demount Spoon, 24 In, 11/16 In

  • Mfr # 32119

  • Zoro # G4841286


product price: $36.89
/ea

Key Features

Material
Steel
Size
11/16 in Stock
Features
Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires
Used For
ATV and Light Truck Tires, Motorcycle, Passenger Car
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32119
Zoro #
G4841286
UPC #
703382321199
Country of Origin
United States

Dimensions

Size
11/16 in Stock
Length
24 in
Stock Size
11/16 in
Overall Length
24 in

Details

Material
Steel
Features
Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires
Used For
ATV and Light Truck Tires, Motorcycle, Passenger Car
Item
Mount and Demount Spoon
Product Type
Tire Mount/Demount Spoons
Compatible Tire Type
ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires

Description

Mount and Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 24 in, Compatible Tire Type ATV Tires, Automobile Tires, Truck Tires, Motorcycle Tires, Features Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires, Stock Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.