Zoro Homepage
This item is Discontinued.
Ken-Tool Mt and Demount Spoon, 30 In, Stl T2021A30

Mt and Demount Spoon, 30 In, Stl (Discontinued)

  • Mfr # T2021A30
  • Zoro # G3591935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2021A30
Zoro #
G3591935
UPC #
703382330542
Country of Origin
United States

Dimensions

Size
11/16 in dia
Length
30 in
Stock Size
11/16

Details

Material
Steel
Application
For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
Number of Pieces
1
Features
Heavy Duty Double End, Curved, Drop Center, 1 Piece
Used For
Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
Item
Mount and Demount Spoon

Description

Mount and Demount Spoon, Material Steel, Features Heavy Duty Double End, Curved, Drop Center, 1 Piece, Stock Size 11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.