Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mt and Demount Spoon, 30In, 7/8In Stk

  • Mfr # 33238

  • Zoro # G1699336


product price: $54.39
/ea

Key Features

Material
Steel
Application
For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
Size
7/8 in Stock
Number of Pieces
1
Features
Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33238
Zoro #
G1699336
UPC #
703382332386
Country of Origin
United States

Dimensions

Size
7/8 in Stock
Length
30 in
Stock Size
7/8 in
Overall Length
30 in

Details

Material
Steel
Application
For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
Number of Pieces
1
Features
Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires
Item
Mount and Demount Spoon
Used For
Bus, Large Truck, Off-Road Vehicle, Tractor and Aircraft Tires
Product Type
Tire Mount/Demount Spoons
Compatible Tire Type
Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires

Description

Mount and Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 30 in, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires, Features Designed for fast and efficient Tire changing, 18 in and 24 in Spoons to Mount or Demount Passenger Cars, Motorcycles, ATVs and Light Truck Tires, Stock Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.