Zoro Homepage

Mt and Demount Tool, 36 In, 3/4 In Stk, Stl

  • Mfr # 34747

  • Zoro # G2214581


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material
Iron
Application
For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
Size
3/4 in Stock
Number of Pieces
1
For Use With
2WFG2 And 2WFG3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34747
Zoro #
G2214581
UPC #
703382347472
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
36 in
Stock Size
3/4 in
Overall Length
36 in

Details

Material
Iron
Application
For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
Number of Pieces
1
For Use With
2WFG2 And 2WFG3
Features
1 Piece, Straight
Item
Mount and Demount Tool
Used For
Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors
Product Type
Straight Mount/Demount Tool
Compatible Tire Type
Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires

Description

Mount and Demount Tool, Product Type Straight Mount/Demount Tool, Material Iron, Overall Length 36 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.