Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mt and Demount Tool Ext, 49-1/2In, 1In Stk

  • Mfr # 34848

  • Zoro # G3068204


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Application
For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor
Size
1 in Stock
Number of Pieces
1
For Use With
2WFG5 And 2WFG7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34848
Zoro #
G3068204
UPC #
703382348486
Country of Origin
United States

Dimensions

Size
1 in Stock
Length
49.5 in
Stock Size
1 in
Overall Length
49 1/2 in

Details

Material
Iron
Application
For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor
Number of Pieces
1
For Use With
2WFG5 And 2WFG7
Features
1 Piece, Straight
Item
Mount and Demount Tool Extension
Used For
Heavy Duty Tubeless Truck Tires Including Industrial, Farm, Buses and Tractor
Product Type
Mount and Demount Tool Extension
Compatible Tire Type
Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires

Description

Mount and Demount Tool Extension, Product Type Mount and Demount Tool Extension, Material Iron, Overall Length 49 1/2 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.