Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ofs Mt C Bar, 27 In, 1 In Stk, Stl, 1 Pc

  • Mfr # 34849

  • Zoro # G2087556


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Application
For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor
Size
1 in Stock
Number of Pieces
1
For Use With
2WFG5 And 2WFG6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34849
Zoro #
G2087556
UPC #
703382348493
Country of Origin
United States

Dimensions

Size
1 in Stock
Length
27 in
Stock Size
1 in
Overall Length
27 in

Details

Material
Iron
Application
For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor
Number of Pieces
1
For Use With
2WFG5 And 2WFG6
Features
1 Piece
Item
Offset Mount C Bar
Used For
Heavy Duty Tubeless Truck Tires, Including Industrial, Farm, Buses and Tractor
Product Type
Offset Mount C Bar
Compatible Tire Type
Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires

Description

Offset Mount C Bar, Product Type Offset Mount C Bar, Material Iron, Overall Length 27 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.