Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSHA Tire Service Charts Kits

  • Mfr # 39998

  • Zoro # G7536672


product price: $49.29
/ea

Key Features

Size
24 x 40 in
Features
3 OSHA Wall Charts Contains Safety Instructions For Mounting And Demounting Tires.
Includes
Demounting and Mounting Procedures, Multi-Piece Rim Matching Chart
Used For
Mount/demount Safety Instruction Charts A Must For Any Tire Shop
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39998
Zoro #
G7536672
UPC #
703382399983
Country of Origin
United States

Dimensions

Size
24 x 40 in
Overall Length
40 in
Overall Width
24 in

Details

Features
3 OSHA Wall Charts Contains Safety Instructions For Mounting And Demounting Tires.
Includes
Demounting and Mounting Procedures, Multi-Piece Rim Matching Chart
Item
OSHA Tire Service Charts Kits
Used For
Mount/demount Safety Instruction Charts A Must For Any Tire Shop
Product Type
Tire Charts
Compatible Tire Type
Bus Tires, Truck Tires

Description

OSHA Tire Service Charts Kits, Product Type Tire Charts, Overall Length 40 in, Overall Width 24 in, Includes Demounting and Mounting Procedures, Multi-Piece Rim Matching Chart, Compatible Tire Type Bus Tires, Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.