Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Wrench Set, Universal

  • Mfr # TR44SW

  • Zoro # G1593855


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Type
Universal
Overall Length
37 1/4 in
Includes
Power Drive, S20 (30128) Impact Socket, S21 (30130) Impact Socket, S23 (30134) Impact Socket, S24 (30136) Impact Socket, S25 (30138) Impact Socket, S33 (30133) Impact Socket, TR45 (34543-02) Bar Handle, TR52 (34543-15) Square Adapter, TR53 (34543-16) Tube Handle, TR55 (34543-17) Service Adapter
Material
Alloy Steel
Length (In.)
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR44SW
Zoro #
G1593855
UPC #
703382345478
Country of Origin
United States

Dimensions

Overall Length
37 1/4 in
Length (In.)
20 1/2 in
Socket Size
1 1/2 in Hex
Socket Depth
Standard
Wrench Length
37 1/4 in
Overall Length - Maximum
37 1/4 in
Socket Size - Budd Wheel Nuts
1 1/2 in with 3/16 in Square
Socket Size - Lug Nuts
3/4 in, 7/8 in, 15/16 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 33 mm

Details

Item
Power Wrench Set
Type
Universal
Includes
Power Drive, S20 (30128) Impact Socket, S21 (30130) Impact Socket, S23 (30134) Impact Socket, S24 (30136) Impact Socket, S25 (30138) Impact Socket, S33 (30133) Impact Socket, TR45 (34543-02) Bar Handle, TR52 (34543-15) Square Adapter, TR53 (34543-16) Tube Handle, TR55 (34543-17) Service Adapter
Material
Alloy Steel
Non-Sparking
No
Maximum Torque
3:1 Ratio
Weight
29 lb
For Vehicle Type
Pick-Up Trucks
Socket Shape
6-Point
Compatible with Product Type
Lug Nuts
Number of Wrench Heads
1
Ratcheting
No
Measurement Type
SAE
Finish
Electrostatic Paint
Corrosion Resistant
No
System of Measurement
SAE
Tool Type
Power Wrench Set
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
Compatible Vehicle Type
Buses, Farm Equipment
Number of Heads
1

Description

Power Wrench Set, Socket Size 1 1/2 in Hex, Socket Shape 6-Point, Number of Wrench Heads 1, For Vehicle Type Pick-Up Trucks, Overall Length 37 1/4 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.