Zoro Homepage

Replacement Handle, 32 In.

  • Mfr # TG11EH

  • Zoro # G7570333


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Includes
Handle, Free Standing Wire Rack
Material
Fiberglass
Color
Gray
Used For
Replacement Handle For Tg11e Bead Breaking Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG11EH
Zoro #
G7570333
UPC #
703382352292
Country of Origin
United States

Dimensions

Overall Length
32 in
Length
32 in
Overall Width
3 1/4 in
Overall Height
1 3/4 in

Details

Item
Replacement Handle
Includes
Handle, Free Standing Wire Rack
Material
Fiberglass
Color
Gray
Used For
Replacement Handle For Tg11e Bead Breaking Wedge
Product Type
Replacement Handle

Description

Replacement Handle, Length 32 In., Gray, Material Fiberglass, Used For Replacement Handle For Tg11e Bead Breaking Wedge, Includes 1 Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.