Replacement Handle, Brown, 30in.L, Hickory
Mfr # T11EH
Zoro # G3729890
product price: $50.59
/eaKey Features
Used For
REPLACEMENT HANDLE
Features
Granulated Handle Coating
Material
Wood
Length
30 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11EH
Zoro #
G3729890
UPC #
703382351295
Country of Origin
United States
Dimensions
Length
30 in
Width
2 in
Overall Width
2 in
Overall Height
2 in
Overall Length
30 in
Details
Item
Replacement Handle
Used For
REPLACEMENT HANDLE
Features
Granulated Handle Coating
Material
Wood
Color
Brown
For Use With
T11E
Number of Pieces
1
Product Type
Replacement Handle
Description
Replacement Handle, Length 30 In., Width 2 In., Brown, Material Hickory, Features U.S Hickory Handle, Used For REPLACEMENT HANDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.