Zoro Homepage

Replacement Hdl, 15 In, Hickory

  • Mfr # 35111-T11BH

  • Zoro # G4842564


product price: $23.15
/ea

Key Features

Material
Wood
Number of Pieces
1
For Use With
Heavy-Duty Tire Hammer
Features
Granulated Handle Coating
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35111-T11BH
Zoro #
G4842564
UPC #
703382351110
Country of Origin
United States

Dimensions

Length
15 in
Overall Length
15 in
Overall Height
1 1/2 in
Overall Width
2 3/4 in

Details

Material
Wood
Number of Pieces
1
For Use With
Heavy-Duty Tire Hammer
Features
Granulated Handle Coating
Used For
Steal Bead Breaking Wedge
Item
Replacement Handle
Color
Brown
Product Type
Replacement Handle

Description

Replacement Handle, Length 15 In., Material Hickory, Used For T11B Heavy-Duty Tire Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.