Replacement Hdl Cover, 5 In, 1-1/8 In I.D.
Mfr # T26B-11
Zoro # G4845111
product price: $8.55
/eaKey Features
Material
Rubber
Size
1-1/8 in ID
For Use With
Heavy-Duty Slide Hammer
Length
5 in
Used For
Ken-Tool Heavy Duty Slide Hammer, Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T26B-11
Zoro #
G4845111
UPC #
-
Country of Origin
China
Dimensions
Size
1-1/8 in ID
Length
5 in
Overall Length
5 in
Details
Material
Rubber
For Use With
Heavy-Duty Slide Hammer
Used For
Ken-Tool Heavy Duty Slide Hammer, Tires
Item
Replacement Handle Cover
Product Type
Replacement Handle Cover
Compatible Tire Type
Tires
Description
Replacement Handle Cover, Product Type Replacement Handle Cover, Material Rubber, Overall Length 5 in, Compatible Tire Type Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.