Zoro Homepage

Socket/Wheel Stud Wrench

  • Mfr # 34420

  • Zoro # G6712781


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Socket Sizes (In.)
1-1/2" Hex 1-1/4" stud depth
Overall Length
44 in
Material
Alloy Steel
Sockets Included
1-1/2 in Hex 1-1/4 in stud depth
Length (In.)
25-1/2 in to 44 in Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34420
Zoro #
G6712781
UPC #
703382344204
Country of Origin
United States

Dimensions

Socket Sizes (In.)
1-1/2" Hex 1-1/4" stud depth
Overall Length
44 in
Length (In.)
25-1/2 in to 44 in Extended
Socket Size
1 1/2 in Hex x 1 15/64 in depth
Extended Handle Length
44 in
Retracted Handle Length
25 1/2 in
Wrench Length
19 1/4 in
Socket Depth
Standard
Socket Size - Lug Nuts
1 1/2 in
Overall Length - Minimum
25 1/2 in
Overall Length - Maximum
44 in

Details

Item
Socket/Wheel Stud Wrench
Material
Alloy Steel
Sockets Included
1-1/2 in Hex 1-1/4 in stud depth
Number of Wrench Heads
1
Compatible with Product Type
Lug Nuts
Corrosion Resistant
No
Measurement Type
SAE
Weight
14 lb
Ratcheting
No
Maximum Torque
700 ft-lb
Socket Shape
6-Point
Finish
Electrostatic Paint
Non-Sparking
No
For Vehicle Type
Pick-Up Trucks
Features
Retractable
System of Measurement
SAE
Compatible Product Type
Standard Lug Nuts
Number of Heads
1

Description

Socket/Wheel Stud Wrench, Socket Size 1 1/2 in Hex x 1 15/64 in depth, Socket Shape 6-Point, Number of Wrench Heads 1, For Vehicle Type Pick-Up Trucks, Overall Length 44 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.