Zoro Homepage

Tap, Silver, Steel

  • Mfr # 29984

  • Zoro # G6187377


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
3 in L x 1/2 in W x 1/2 in H
Number of Pieces
1
For Use With
29980
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29984
Zoro #
G6187377
UPC #
703382299849
Country of Origin
Germany

Dimensions

Size
3 in L x 1/2 in W x 1/2 in H
Width
0.5 in
Length
3 in
Overall Length
3 in
Overall Width
1/2 in

Details

Material
Steel
Number of Pieces
1
For Use With
29980
Used For
TPMS Sensor Saver System
Color
Silver
Item
Tap

Description

Tap, Material Steel, Overall Length 3 in, Overall Width 1/2 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.