Zoro Homepage

Tiger Paste Lubricant, 7.5 lb.

  • Mfr # 35837

  • Zoro # G3609934


product price: $56.69
/ea

Key Features

Rust Inhibitor
Yes
Size
7.5 lb
Used For
Commercial, Lubricating Rim and Wheel Assembly When Mounting/Demounting Tires, OTR and Specialty Equipment Tires
Container Type
Bucket
Features
Vegetable Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35837
Zoro #
G3609934
UPC #
703382358379
Country of Origin
United States

Dimensions

Size
7.5 lb
Container Size
8 lb

Details

Rust Inhibitor
Yes
Used For
Commercial, Lubricating Rim and Wheel Assembly When Mounting/Demounting Tires, OTR and Specialty Equipment Tires
Container Type
Bucket
Features
Vegetable Based
Item
Tiger Paste Lubricant
Type
Bucket
Application
Tire Demounting, Tire Mounting
Color
Blue
Material
Water Based
Number of Pieces
1
Product Type
Tire Installation Lubricants
Minimum pH Level
9
Product Form
Paste
Flash Point
399 Degrees F
Functions
Rust Inhibitor
Maximum pH Level
10
Net Weight
7.5 lb
Series
Tiger Paste

Description

Tiger Paste Lubricant, Product Type Tire Installation Lubricants, Product Form Paste, Container Size 8 lb, Standards Not Applicable, Application Tire Demounting, Tire Mounting, Functions Rust Inhibitor, Color Blue, Container Type Bucket, Features Vegetable Based, Flash Point 399 Degrees F, Maximum pH Level 10, Minimum pH Level 9, Net Weight 7.5 lb, Series Tiger Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.