Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Changing Set, 39 In, Stl, 4 Pieces

  • Mfr # 35453

  • Zoro # G1589944


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Truck Tires
Number of Pieces
4
Features
4 Pieces
Includes
31710 Brass Bead Holding Device, 31810 Aluminum Wheel Protector, T2001 Serpent Demount Tool, T2002 Serpent Mount Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35453
Zoro #
G1589944
UPC #
703382354531
Country of Origin
United States

Dimensions

Length
39 in
Overall Length
39 in

Details

Material
Steel
Application
For Truck Tires
Number of Pieces
4
Features
4 Pieces
Includes
31710 Brass Bead Holding Device, 31810 Aluminum Wheel Protector, T2001 Serpent Demount Tool, T2002 Serpent Mount Tool
Item
Tire Changing Set
Used For
Bus, Large Truck, Off-Road Vehicle, Tractor and Aircraft Tires
Product Type
Tire Changing Set
Compatible Tire Type
Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires

Description

Tire Changing Set, Product Type Tire Changing Set, Material Steel, Overall Length 39 in, Includes 31710 Brass Bead Holding Device, 31810 Aluminum Wheel Protector, T2001 Serpent Demount Tool, T2002 Serpent Mount Tool, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.