Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflation Cage, 5-Bar

  • Mfr # T109

  • Zoro # G3495311


product price: $1,549.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Application
Truck Tire Inflation
Base Width x Length (In.)
30 x 48
Type
5 Bar
For Use With
Air Compressors, Inflation Chucks, Super Singles, Super Wide Radial Tires
Unit Weight (Lbs.)
211 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T109
Zoro #
G3495311
UPC #
703382360099
Country of Origin
United States

Dimensions

Base Width x Length (In.)
30 x 48
Width (In.)
30 in
Height (In.)
56 1/4 in
Overall Width
24 1/2 in
Base Length
48 in
Overall Length
48 in
Base Width
30 in
Overall Height
41 1/2 in

Details

Application
Truck Tire Inflation
Type
5 Bar
For Use With
Air Compressors, Inflation Chucks, Super Singles, Super Wide Radial Tires
Unit Weight (Lbs.)
211 lb
Item
Tire Inflation Cage
Maximum Air Pressure Rating
130 psi
Compatible Tire Type
Super Single Tires, Super Wide-Base Truck Tires
Weight
211 lb
Product Type
Tire Inflation Cage
Cage Type
5-Bar Cage

Description

Tire Inflation Cage, Cage Type 5-Bar Cage, Weight 211 lb, Compatible Tire Type Super Single Tires, Super Wide-Base Truck Tires, Overall Height 41 1/2 in, Overall Length 48 in, Overall Width 24 1/2 in, Base Length 48 in, Base Width 30 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.