Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflation Cage, 7-Bar

  • Mfr # T108

  • Zoro # G3495320


product price: $1,869.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Application
Truck Tire Inflation
For Use With
Medium, Heavy-Duty Truck, Tractor, Super Singles, Air Compressors, Inflation Chucks
Width (In.)
34 in
Base Width x Length (In.)
34 x 56
Unit Weight (Lbs.)
485 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T108
Zoro #
G3495320
UPC #
703382360082
Country of Origin
United States

Dimensions

Width (In.)
34 in
Base Width x Length (In.)
34 x 56
Height (In.)
62 3/4 in
Overall Height
46 in
Overall Length
56 in
Base Width
34 in
Base Length
56 in
Overall Width
29 in

Details

Application
Truck Tire Inflation
For Use With
Medium, Heavy-Duty Truck, Tractor, Super Singles, Air Compressors, Inflation Chucks
Item
Tire Inflation Cage
Unit Weight (Lbs.)
485 lb
Type
7-Bar
Maximum Air Pressure Rating
130 psi
Weight
485 lb
Cage Type
7-Bar Cage
Product Type
Tire Inflation Cage
Compatible Tire Type
Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires

Description

Tire Inflation Cage, Cage Type 7-Bar Cage, Weight 485 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 46 in, Overall Length 56 in, Overall Width 29 in, Base Length 56 in, Base Width 34 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.