Tire Inflation Cage, Portable Wide-Base
Mfr # 36007
Zoro # G2712534
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Application
Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
Base Width x Length (In.)
7 Closed x 27 in
Height (In.)
43 1/2 in
Width (In.)
20 1/2 in
For Use With
Super Singles, Super Wide Radial Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36007
Zoro #
G2712534
UPC #
703382360075
Country of Origin
United States
Dimensions
Base Width x Length (In.)
7 Closed x 27 in
Height (In.)
43 1/2 in
Width (In.)
20 1/2 in
Base Length
27 in
Overall Height
43 1/2 in
Overall Width
20 1/2 in
Base Width
7 in
Overall Length
27 in
Details
Application
Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
For Use With
Super Singles, Super Wide Radial Tires
Item
Tire Inflation Cage
Type
Portable Wide-Base
Unit Weight (Lbs.)
72 lb
Product Type
Tire Inflation Cage
Maximum Air Pressure Rating
130 psi
Weight
72 lb
Cage Type
2-Bar Cage
Compatible Tire Type
Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires
Description
Tire Inflation Cage, Cage Type 2-Bar Cage, Weight 72 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 43 1/2 in, Overall Length 27 in, Overall Width 20 1/2 in, Base Length 27 in, Base Width 7 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.