Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Iron, 9 In, 7/16 In Stk, Stl, PK2

  • Mfr # 32110

  • Zoro # G4843002


product price: $50.71
/pk 2, $25.36/ea

Key Features

Material
Iron
Size
7/16 in Stock
Features
Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Used For
Changing Wheelbarrow, Lawn and Garden and Small Industrial Tires
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32110
Zoro #
G4843002
UPC #
703382321106
Country of Origin
United States

Dimensions

Size
7/16 in Stock
Length
9 in
Stock Size
7/16 in
Overall Length
9 in

Details

Material
Iron
Features
Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Used For
Changing Wheelbarrow, Lawn and Garden and Small Industrial Tires
Item
Tire Iron
Includes
(2) T9A 9 in Bars
Product Type
Motorcycle/Small Tire Tools
Compatible Tire Type
Bicycle Tires, Motorcycle Tires

Description

Tire Iron, Product Type Motorcycle/Small Tire Tools, Material Iron, Overall Length 9 in, Includes (2) T9A 9 in Bars, Compatible Tire Type Bicycle Tires, Motorcycle Tires, Features Best if used in pairs, Extended length of the Flat Curved Sliding Surface, Stock Size 7/16 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.