Zoro Homepage

TIRE IRON EUROPEAN STYLE 16-1/

  • Mfr # 39805

  • Zoro # G004837593


product price: $48.39
/ea

Key Features

Material
Iron
For Use On
Motorcycle, Passenger, Truck, ATV, Lawn Tractor, Golf Cart, Small Tires, Heavy Duty Tires
Weight
1.8 lb.
Application
Mounting and Demounting Tires
Size
3/4 in Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39805
Zoro #
G004837593
UPC #
703382398054
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
15 in
Stock Size
3/4 in
Overall Length
15 in

Details

Material
Iron
For Use On
Motorcycle, Passenger, Truck, ATV, Lawn Tractor, Golf Cart, Small Tires, Heavy Duty Tires
Weight
1.8 lb.
Application
Mounting and Demounting Tires
Features
Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Item
Tire Mount
Product Type
Motorcycle/Small Tire Tools
Used For
Tires
Compatible Tire Type
Bicycle Tires, Motorcycle Tires

Description

Tire Mount, Product Type Motorcycle/Small Tire Tools, Material Iron, Overall Length 15 in, Compatible Tire Type Bicycle Tires, Motorcycle Tires, Features Best if used in pairs, Extended length of the Flat Curved Sliding Surface, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.