Zoro Homepage

Tire Iron, Gray, Steel

  • Mfr # T45AC

  • Zoro # G6208641


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Features
Color
Gray
Length
37 in
Size
37 in L x 1-1/2 in W x 1-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45AC
Zoro #
G6208641
UPC #
703382006454
Country of Origin
United States

Dimensions

Width
1.5 in
Length
37 in
Size
37 in L x 1-1/2 in W x 1-3/4 in H
Overall Length
37 in
Overall Height
1 3/4 in
Stock Size
3/4 in
Overall Width
1 1/2 in

Details

Features
Color
Gray
Material
Iron
Item
Tire Iron
Used For
Truck, Agricultural, and Industrial Tires
Number of Pieces
1
Application
These Designs Make It Easier To Mount And Demount Tires Without Changing The Way The Tool Is Used
Compatible Tire Type
Agricultural Tires, Industrial Tires, Truck Tires
Product Type
Tire Mount/Demount Tool

Description

Tire Iron, Product Type Tire Mount/Demount Tool, Material Iron, Overall Height 1 3/4 in, Overall Length 37 in, Overall Width 1 1/2 in, Color Gray, Compatible Tire Type Agricultural Tires, Industrial Tires, Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.