Zoro Homepage

Tire Iron, Gray, Steel

  • Mfr # T45ASD

  • Zoro # G6122487


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Application
These Designs Make It Easier To Mount And Demount Tires Without Changing The Way The Tool Is Used
Size
52 in L x 1-1/2 in W x 2 in H
Number of Pieces
1
Features
52 in Length provides, 7/8 in Shaft, Angled Tip slips between Bead and Rim and helps prevent Cutting or Ripping the Bead or Sidewall, Precision Forged Ends, Heat Treated throughout for a Slip-Free Grip on the Rim and Bead, Curved Mount Ends grabs the Bead Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45ASD
Zoro #
G6122487
UPC #
703382346499
Country of Origin
United States

Dimensions

Size
52 in L x 1-1/2 in W x 2 in H
Length
52 in
Width
1.5 in
Overall Length
52 in
Stock Size
7/8 in
Overall Width
1 1/2 in
Overall Height
2 in

Details

Material
Iron
Application
These Designs Make It Easier To Mount And Demount Tires Without Changing The Way The Tool Is Used
Number of Pieces
1
Features
52 in Length provides, 7/8 in Shaft, Angled Tip slips between Bead and Rim and helps prevent Cutting or Ripping the Bead or Sidewall, Precision Forged Ends, Heat Treated throughout for a Slip-Free Grip on the Rim and Bead, Curved Mount Ends grabs the Bead Edge
Used For
Truck, Agricultural, Industrial Tires
Color
Gray
Item
Tire Iron
Compatible Tire Type
Truck Tires
Product Type
Tire Mount/Demount Tool

Description

Tire Iron, Product Type Tire Mount/Demount Tool, Material Iron, Overall Height 2 in, Overall Length 52 in, Overall Width 1 1/2 in, Color Gray, Compatible Tire Type Truck Tires, Features 52 in Length provides, 7/8 in Shaft, Angled Tip slips between Bead and Rim and helps prevent Cutting or Ripping the Bead or Sidewall, Precision Forged Ends, Heat Treated throughout for a Slip-Free Grip on the Rim and Bead, Curved Mount Ends grabs the Bead Edge, Stock Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.