Zoro Homepage

Tire Iron Set, 3/4 In Stk, Stl, 3 Pieces

  • Mfr # 34746

  • Zoro # G2648642


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Application
For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
Size
3/4 in Stock
Number of Pieces
3
Features
3 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34746
Zoro #
G2648642
UPC #
703382347465
Country of Origin
United States

Dimensions

Size
3/4 in Stock
Length
22 in Tire Iron, (2) 36 in Tire Iron
Stock Size
3/4 in

Details

Material
Iron
Application
For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
Number of Pieces
3
Features
3 Pieces
Used For
Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors
Includes
T46A Tire Iron, T46B Tire Iron, T46C Tire Iron
Item
Tire Iron Set
Product Type
Tire Iron Set
Compatible Tire Type
Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires

Description

Tire Iron Set, Product Type Tire Iron Set, Material Iron, Includes T46A Tire Iron, T46B Tire Iron, T46C Tire Iron, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.