Zoro Homepage

Tire Knocker, 18 In L, Hickory

  • Mfr # 35110

  • Zoro # G2500251


product price: $14.29
/ea

Key Features

Material
Wood
Application
For Truck Tires
Size
18 in
Number of Pieces
1
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35110
Zoro #
G2500251
UPC #
703382351103
Country of Origin
United States

Dimensions

Size
18 in
Length
18 in
Overall Length
18 in
Overall Width
1 in
Overall Height
1 1/2 in

Details

Material
Wood
Application
For Truck Tires
Number of Pieces
1
Item
Tire Knocker
Used For
Truck Tires
Color
Brown
Product Type
Tire Knockers

Description

Tire Knocker, Product Type Tire Knockers, Material Wood, Overall Length 18 in, Overall Width 1 in, Overall Height 1 1/2 in, Overall Diameter Not Applicable, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.