Tire Paste Applicator Brush
Mfr # 30512
Zoro # G5211062
product price: $28.29
/eaKey Features
Material
Wood
Features
Designed to the Ideal Angle to Fit Between the Tire Bead and Rim
Used For
Mounting and Demounting Lubricants
Length
11 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30512
Zoro #
G5211062
UPC #
703382305120
Country of Origin
China
Dimensions
Length
11 in
Overall Length
11 in
Overall Height
3 in
Overall Width
1 1/2 in
Details
Material
Wood
Features
Designed to the Ideal Angle to Fit Between the Tire Bead and Rim
Item
Euro Style Lube Brush
Used For
Mounting and Demounting Lubricants
Color
Brown
Product Type
Euro Style Lube Brush
Description
Euro Style Lube Brush, Product Type Euro Style Lube Brush, Material Wood, Overall Length 11 in, Overall Width 1 1/2 in, Overall Height 3 in, Overall Diameter Not Applicable, Color Brown, Features Designed to the Ideal Angle to Fit Between the Tire Bead and Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.