Tire Rotator, Yellow, Steel
Mfr # T113
Zoro # G6099877
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
25 in L x 28 in W x 2-5/8 in H
Number of Pieces
1
Features
Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T113
Zoro #
G6099877
UPC #
703382360136
Country of Origin
United States
Dimensions
Size
25 in L x 28 in W x 2-5/8 in H
Length
25 in
Width
28 in
Overall Length
25 in
Overall Width
28 in
Overall Height
2 5/8 in
Details
Material
Steel
Number of Pieces
1
Features
Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling
Color
Yellow
Item
Tire Rotator
Used For
Quickly Rotating Rim and Wheel Assembly Inside Tire Inflation Cage
Product Type
Tire Rotator
Description
Tire Rotator, Product Type Tire Rotator, Material Steel, Overall Length 25 in, Overall Width 28 in, Overall Height 2 5/8 in, Overall Diameter Not Applicable, Color Yellow, Features Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.